ABB TED134015WL 15Amp 480VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
Molded case, fixed thermal magnetic. Interrupting Rating 18 Kiloampere At 240/480 Vac, 14 Kiloampere At 600 Vac, 10 Kiloampere At 500 Vdc. Terminal aluminum/copper line lug, load lug.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 3 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 15 A |
Voltage Rating | 480 V | Terminal Connection | Feed-Through |
Phase | 3 | Frame | E150 |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | Includes | Lugs |
UPC | 783164063011 |
Packages
1 - UNIT - 1 |