E150 Thermal magnetic moulded case circuit breaker. 100 A, 3-pole. 600 VAC system voltage. LI trip function. 60/75°C rating through 100 A, 75°C rating above 100 A.
E150 Thermal magnetic moulded case circuit breaker. 100 A, 3-pole. 600 VAC system voltage. LI trip function. 60/75°C rating through 100 A, 75°C rating above 100 A.
Brand Name | GE | Sub Brand | GE Industrial Solution |
Item Name | Molded Case Circuit Breaker | Type | Circuit breakers |
Number of Poles | 3 | Interrupt Rating | 14 kA |
Amperage Rating | 100 A | Voltage Rating | 600 VAC |
Terminal Connection | Load Lug | Phase | 3 |
Frequency Rating | 50/60 Hz | Conductor Size | 3 - 1 AWG |
Actuator | Pivot/Toggle | Frame | E150 |
Housing Material | Plastic | Trip Type | Non-Interchangeable, Thermal Magnetic |
Temperature Rating | 10 - 50 °C | Dimensions | 4-1/8 in W x 6-5/16 in H x 3-3/8 in D |
Application | Electrical distribution and Control | UPC | 783164063547 |
1 - UNIT - 1 |