SIEMENS CANADA B120HH 20Amp 1-Pole 120V 65kA Type BLH Bolt-On Molded Case Circuit Breaker
Description
Type HBL Molded Case Circuit Breaker, Thermal-Magnetic, 1 Pole, 120V, 20A, 65kA
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | HBL |
Number of Poles | 1 | Interrupt Rating | 65 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 4 in L x 3 in W x 1 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643264090 |
Packages
1 - UNIT - 1 |