SIEMENS CANADA B260HH 60Amp 2-Pole 120/240V 65kA Type HBL Molded Case Circuit Breaker
Description
Type HBL Molded Case Circuit Breaker, Thermal-Magnetic, 2 Poles, 120/240V, 60A, 65kA
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | HBL |
Number of Poles | 2 | Interrupt Rating | 65 kA |
Amperage Rating | 60 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 4 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643264182 |
Packages
1 - UNIT - 1 |