SIEMENS CANADA B325H 25Amp 3-Pole 240V 22kA Type BLH Bolt-On Branch Breaker
Description
25Amp 240V 3-Pole Type BL Bolt-In Branch Breaker.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | BLH |
Number of Poles | 3 | Interrupt Rating | 22 AIC |
Amperage Rating | 25 A | Voltage Rating | 240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | BLH | Trip Type | Thermal Magnetic |
Dimensions | 4 in L x 4 in W x 3 in H | Standards | UL 489A Listed |
Application | For Electrical Distribution | UPC | 783643306318 |
Packages
1 - UNIT - 1 |