Abbotsford
sieba115af

SIEMENS CANADA BA115AF 15Amp 1-Pole 120V 10kA Type BAF2 Bolt-On Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:BA115AF

Description

Speedfaxâ„¢ NEC 210-12 molded case circuit breaker.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type BAF2
Number of Poles 1 Interrupt Rating 10 kAIC
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator Switch Position Knob Trip Type Thermal Magnetic
Dimensions 1.2 in L x 3.3 in W x 5.3 in H Standards UL 1699
Application For Electrical Distribution UPC 887621020064

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok