Abbotsford
siebq1b015h

SIEMENS CANADA BQ1B015H 15Amp 1-Pole 120V 22kA Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker

Price $124.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQ1B015H

Description

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQH. Rated 120V (060A) (AIR 22 kA). Special features Load side lugs are included.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type BQ
Number of Poles 1 Interrupt Rating 22 AIC
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Bolt-On, Stud Trip Range Thermal Magnetic
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame BQ Trip Type Thermal Magnetic
Dimensions 3 in L x 1 in W x 4 in H Standards UL 489A Listed
Application For Electrical Distribution UPC 783643161481

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok