SIEMENS CANADA HQR23B150 150Amp 240VAC 3-Pole Type HQR2 Molded Case Circuit Breaker
Description
Siemens offers one of the most comprehensive lines of Molded Case Circuit Breakers on the market today. Geared for Industrial, Commercial and OEM applications, when it comes to ready availability, easy installation, and quality, you need a manufacturer you can trust. Siemens' products are engineered to take on the most demanding conditions day after day.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | Molded Case Circuit Breaker | Type | General Purpose |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 150 A | Voltage Rating | 240 VAC |
Terminal Connection | Load Lug | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL489/CSA-C22.2/NOM-003 |
Application | For Circuit Protection | UPC | 804766136924 |
Packages
1 - UNIT - 1 |