SIEMENS CANADA Q1520NC 15/20Amp 2-Pole 120V Type QT Duplex Plug-In Circuit Breaker
Description
Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QT, Non-CTL |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15/20 A | Voltage Rating | 120 V |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 1 in W x 3 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643156616 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |