sieq115

SIEMENS CANADA Q115 15Amp 120V 10kA 1-Pole Type Q Plug-In Breaker, Black

In Stock
Price $14.92 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q115

Description

Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac..

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QP/MP
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 VAC/VDC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 14-12AWG(CU)/12-10AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 3 in L x 1 in W x 3 in H Standards UL 489
Application Electrical Distribution UPC 783643148185

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok