SIEMENS CANADA Q260H 60Amp 2-Pole 120/240V 22kA Type QPH Circuit Breaker
Description
Arc fault and ground fault QPH type circuit breaker detects all three possible types of arc fault line-to-ground, line-to-neutral and series. It detect arcing faults that standard circuit breakers are unable to detect.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QP/MP |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 60 A | Voltage Rating | 120/240 V |
Terminal Connection | Plug-in, Stud | Trip Range | Thermal Magnetic |
Conductor Size | 8-4AWG(CU/AL) | Actuator | Switch Position Knob |
Auxiliary Contacts | N/A | Frame | QP(125A) |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 3 in W x 2 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643148796 |
Packages
1 - UNIT - 1 |