Abbotsford
sieq21525ctnc

SIEMENS CANADA Q21525CTNC 15/25/15 Amp 2-Pole Type QT Push On Quad Breaker

Price $108.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q21525CTNC

Description

Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Circuit Breaker Type QTNC
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15/25 A Voltage Rating 120/240 VAC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Trip Type Thermal Magnetic
Dimensions 2.4 in L x 2 in W x 3.12 in H Standards UL 489
Application Electrical Distribution UPC 804766373565

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok