SIEMENS CANADA Q21540CTNC 15/40A 2-Pole Type QT Push-On Quad Circuit Breaker
Description
Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Circuit Breaker | Type | QTNC |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 15/40 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Trip Type | Thermal Magnetic |
Dimensions | 2.4 in L x 2 in W x 3.12 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 804766373572 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |