Abbotsford
sieq4015nc

SIEMENS CANADA Q4015NC 40/15Amp 120V 1-Pole Type QT Push on Tandem Breaker

Price $83.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q4015NC

Description

Half module circuit breaker plug-in Type Q (1/2” per pole) 10,000 A.I.C.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Circuit Breaker Type QT
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 40/15 A Voltage Rating 120 VAC/VDC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Trip Type Thermal Magnetic
Dimensions 3 in L x 1 in W x 3 in H Standards UL 489
Application Electrical Distribution UPC 662862004406

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok