Abbotsford
sieqj23b200h

SIEMENS CANADA QJ23B200H 200Amp 3-Pole 240V 42kA Type QJ2H Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QJ23B200H

Description

Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac.They made specialy for protection on modular meter centers.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type QJ2H Number of Poles 3
Interrupt Rating 42 kA Amperage Rating 200 A
Voltage Rating 240 V Terminal Connection Bolt-On
Mounting Type Panel Frequency Rating 50/60 Hz
Trip Type Thermal Magnetic Dimensions 21.9 in L x 10.1 in W x 8 in H
Application For General Application UPC 783643194007

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok