Abbotsford
sieqsa1515

SIEMENS CANADA QSA1515 15Amp 2-Pole 240V Surge Arrester Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QSA1515

Description

Molded case circuit AFCI breakers for panelboard mounting with insta-wire is an surge arrester interrupter protect against ground fault the equipment. Available in 1 type of tripping speed QSA=10KA came only on 2 pole 120vac version.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type QSA Series Q
Number of Poles 1 Interrupt Rating 10 kA at 240 V
Amperage Rating 15 A Voltage Rating 240 V
Terminal Connection Plug-In Phase 1
Frequency Rating 60 Hz Trip Type Long Time and Instantaneous, Thermal Magnetic
UPC 783643271685

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $333.99 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok