cthbr220r

GESCAN 1 inch 20Amp 2Pole Eaton Cutler-Hammer Type BR Plug-In Circuit Breaker, Black

In Stock
Price $22.75 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:br220

Description

Circuit breaker CUTLER-HAMMER clip-on 2 poles 20A 240V 10KA.

Specifications

Brand Name Cutler Hammer Item Name Arc Fault Circuit Interrupter
Type Common Trip Series BR
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Plug-On
Phase 1 Conductor Size 14-4 AWG Copper and Aluminum
Trip Type Thermal Magnetic Temperature Rating 60 - 75 °F
Dimensions 3 in L x 2 in W x 3 in H For Use With For Type BR Loadcenters
Standards UL 489, Federal Specification W-C375

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok