EATON ELLBN3600W EARTH LEAK MOD FOR 3P600A LG BKR UL CSA
Description
Eaton molded case circuit breaker accessory earth leakage module, Ground fault modules, 600 A, Three-pole, 120-480 V, Frame J-K, Series G
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Ground Fault Modules | Series | G |
Number of Poles | 3 | Amperage Rating | 600 A |
Voltage Rating | 120 - 480 V | Frame | J-K |
Dimensions | 4.06 x 5.48 x 15.38 in | Standards | UL Listed |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 782116142088 |
Packages
1 - UNIT - 1 |