EATON JGE3175FAG EATON 3P 175A 600V BREAK
Description
Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 175 A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Series | G |
Number of Poles | 3 | Interrupt Rating | 65 kAIC at 240 VAC, 25 kAIC at 480 VAC, 18 kAIC at 600 VAC |
Amperage Rating | 175 A | Voltage Rating | 600 VAC |
Frequency Rating | 50/60 Hz | Frame | JG |
Trip Type | Fixed Thermal, Adjustable Magnetic | Dimensions | 3.57 x 4.13 x 4.13 in |
Standards | CE, CSA Certified, IEC Rated, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782113963044 |
Packages
1 - UNIT - 1 |