EATON LGE3400FAG 480VAC 400Amp 3-Pole Eaton Cutler-Hammer G-Series Fixed Thermal Adjustable Magnetic Molded Case Circuit Breaker
Description
Field-fit accessories. Common accessories through 630A . Space-saving footprint. High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.
Specifications
Brand Name | Eaton | Item Name | Complete Breaker |
Type | Molded case circuit breaker | Series | G |
Number of Poles | 3 | Interrupt Rating | 65 kA at 240 VAC, 35 kA at 480 VAC, 18 kA at 600 VAC |
Amperage Rating | 400 A | Terminal Connection | Line and Load |
Frequency Rating | 50/60 Hz | Frame | LG |
Trip Type | Fixed Thermal, Adjustable Magnetic | Dimensions | 4.09 in L x 5.48 in W x 10.13 in H |
Standards | UL Listed, IEC Rated, CSA, CE Certified | Application | For Circuit Protection |
UPC | 782116142408 |
Packages
1 - UNIT - 1 |