Abbotsford
cthlge3600fag

600VAC 250VDC 600Amp 3Pole Eaton Cutler-Hammer LG Series Thermal Magnetic Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:LGE3600FAG

Description

Field-fit accessories. Common accessories through 630A . Space-saving footprint. High-performance current limiting designs up to 200 kAIC at 480V. Global ready: UL, CSA, CE, IEC, KEMA-KEUR listings. Complete breaker includes frame, trip unit, standard terminals and mounting hardware.

Specifications

Brand Name Eaton Item Name Molded Case Circuit Breaker
Type Complete Breaker Number of Poles 3
Interrupt Rating 65 kAIC at 240 VAC, 35 kAIC at 415 VAC, 35 kAIC at 480 VAC, 18 kAIC at 600 VAC Amperage Rating 600 A
Voltage Rating 600 VAC Terminal Connection Standard
Frame LG Trip Type Fixed Thermal, Adjustable Magnetic
Dimensions 5.48 x 5.48 x 5.48 in Includes Frame, Trip Unit, Standard Terminals and Mounting Hardware
Standards CE, CSA Certified, IEC Rated, UL Listed Application For Electrical Assemblies, Panels and EOEMs
UPC 782116142422

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok