EATON NGH312033E 3 Pole 1200Amp 600V Eaton Cutler-Hammer Bolt-On Circuit Breaker
Description
High interrupting capacity, bolt-on, complete with Digitrip RMS 310 plus trip, long-time and short-time trip functions and imperial tapped line or load conductors, lugs not included, solid state electronic, molded case circuit breakers.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Electronic molded case circuit breaker | Series | NGH |
Number of Poles | 3 | Interrupt Rating | 100 kAIC at 240 VAC, 65 kAIC at 480 VAC |
Amperage Rating | 1200 A | Voltage Rating | 480 VAC |
Frequency Rating | 50/60 Hz | Frame | NG |
Trip Type | Electronic LS, Digitrip RMS 310 Plus, Long-Time and Short-Time | Dimensions | 6 x 9 x 9 in |
Standards | CSA Certified, HACR Rated, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 786685379241 |
Packages
1 - UNIT - 1 |