Abbotsford
cthta1200nb1

EATON TA1200NB1 Circuit Breaker Terminal Cu/Al Pressure Terminals,Standard 1200 A,

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:TA1200NB1

Description

Eaton molded case circuit breaker accessory terminal, Standard Cu/Al pressure terminals, 1200 A, (4) #4/0 AWG-500 kcmil, N-Frame, Frame J-K, Series G

Specifications

Brand Name Cutler Hammer Item Name Circuit Breaker Terminal
Type Cu/Al Pressure Terminals,Standard Amperage Rating 1200 A
Conductor Size 4/0 AWG - 500 kcmil Frame Frame J-K
Dimensions 4 in L x 2-1/2 in W x 4-1/2 in H For Use With N-Frame Molded Case Circuit Breakers
Standards Contact Manufacturer Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
UPC 786679612316

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok