abbt5n300tw

ABB T5N300TW 300A 600V 3-Pole T-Max Molded Case Circuit Breaker

Availablefor Backorder
Price $3,037.01 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:T5N300TW

Description

3 pole, 300 amps rated at 600V AC, Tmax molded case circuit breaker with thermal magnetic trip device and 25kA at 480VAC interrupt current rating

Specifications

Brand Name Thomas & Betts Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating 25 kA at 480 V
Amperage Rating 300 A Voltage Rating 600 VAC/VDC
Terminal Connection Load Side Lug Mounting Type Bolt-On
Trip Range 1500 - 3000 A Phase 3
Actuator Toggle Frame 400A, 600A
Trip Type Thermal Magnetic, Electronic LI Dimensions 5.51 in W x 4.07 in D x 8.07 in H
Standards UL 489 Listed, CSA Certified Application For higher interrupt capacity applications
UPC 662019264660

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok