Abbotsford
abbt6n600tw

ABB ELECTRIFICATION CANADA INC T6N600TW Tmax Molded Case Circuit Breaker Molded case circuit breaker 600 A, 3 P, Load Side Lug

Price $6,103.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T6N600TW

Description

3 pole, 600 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 35kA at 480V AC interrupt current rating

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating 35 kA at 480 V
Amperage Rating 600 A Voltage Rating 600 VAC/VDC
Terminal Connection Load Side Lug Mounting Type Bolt-On
Trip Range 3000 - 6000 A Phase 3
Actuator Toggle Frame 600A, 800A
Trip Type Thermal Magnetic, Electronic LI Dimensions 8.26 in W x 4.07 in D x 10.55 in H
Standards UL 489 Listed, CSA Certified Application For power distribution applications
UPC 804325329613

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok