ABB T6N800TW 800A 3-Pole T-Max Molded Case Circuit Breaker
Description
Circuit Breaker TMAX T6N 800 UL/CSA fixed three-pole with front terminals and thermomagnetic release tma r 800 i3=4000...8000 a
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | 35 kA at 480 V |
Amperage Rating | 800 A | Voltage Rating | 600 VAC/VDC |
Terminal Connection | Load Side Lug | Mounting Type | Bolt-On |
Trip Range | 4000 - 8000 A | Phase | 3 |
Actuator | Toggle | Frame | 600A, 800A |
Trip Type | Thermal Magnetic, Electronic LI | Dimensions | 8.26 in W x 4.07 in D x 10.55 in H |
Standards | UL 489 Listed, CSA Certified | UPC | 804325329675 |
Packages
1 - UNIT - 1 |