Abbotsford
abbt8v16cw

ABB ELECTRIFICATION CANADA INC T8V16CW Tmax Molded Case Circuit Breaker Molded case circuit breaker 1600 A, 3 P, Load Side Lug

Price $22,580.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T8V16CW

Description

Circuit Breaker TMAX T8V 1600 UL/CSA fixed three-pole with front terminals and solid-state release in AC pr331/p-lsi r 1600

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating 100 kA at 600 VAC
Amperage Rating 1600 A Voltage Rating 600 VAC
Terminal Connection Load Side Lug Mounting Type Bolt-On
Phase 3 Trip Type Electronic LSI
Dimensions 16.8 in W x 11.2 in D x 15 in H Standards UL Listed, CSA Certified
UPC 888614215405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok