ABB ELECTRIFICATION CANADA INC XT4NU3150AFF000XXX Tmax XT Molded Case Circuit Breaker Molded case circuit breaker 150 A, 3 P, F Front
Description
Tmax Breaker Frame Size XT4N 250 Thermal Magnetic Fixed 150-1500 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT4 | Number of Poles | 3 |
Interrupt Rating | 18 kA at 600 VAC | Amperage Rating | 150 A |
Voltage Rating | 600 V | Terminal Connection | F Front |
Mounting Type | Fixed, Plug-In | Trip Range | 150 - 1500 A |
Frame | 250 A | Trip Type | Thermal Magnetic Fixed |
Dimensions | 4.13 in W x 3-1/4 in D x 6.3 in H | Standards | UL Listed, CSA Certified |
Application | Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin | UPC | 888614407541 |
Packages
1 - UNIT - 1 |