ABB ELECTRIFICATION CANADA INC XT1HU3070AFF000XXX BREAKER TMAX 70A 600V3P MOLDED CASE CSA
Description
Tmax Breaker Frame Size XT1H 125 Thermal Magnetic Fixed 70-700 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT1 | Number of Poles | 3 |
Interrupt Rating | 25 kA at 600 VAC | Amperage Rating | 70 A |
Voltage Rating | 600 VAC | Terminal Connection | F Front |
Mounting Type | Fixed, Plug-In | Trip Range | 70 - 700 A |
Frequency Rating | 50/60 Hz | Frame | 125 A |
Trip Type | Thermal Magnetic Fixed | Dimensions | 3 in W x 5.12 in H x 2-3/4 in D |
Standards | UL 80% rated/IEC dual Rated, CSA Certified | Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation |
UPC | 888614402300 |
Packages
1 - UNIT - 1 |