Abbotsford
abbxt1hu3080aff000xxx

ABB ELECTRIFICATION CANADA INC XT1HU3080AFF000XXX BREAKER TMAX 80A 600V3P MOLDED CASE CSA

Price $1,269.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT1HU3080AFF000XXX

Description

Tmax Breaker Frame Size XT1H 125 Thermal Magnetic Fixed 80-800 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Series XT1 Number of Poles 3
Interrupt Rating 25 kA at 600 VAC Amperage Rating 80 A
Voltage Rating 600 VAC Terminal Connection F Front
Mounting Type Fixed, Plug-In Trip Range 80 - 800 A
Frequency Rating 50/60 Hz Frame 125 A
Trip Type Thermal Magnetic Fixed Dimensions 3 in W x 5.12 in H x 2-3/4 in D
Standards UL 80% rated/IEC dual Rated, CSA Certified Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614402317

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok