Abbotsford
abbxt2nu3015aff000xxx

ABB ELECTRIFICATION CANADA INC XT2NU3015AFF000XXX Tmax XT Molded Case Circuit Breaker Molded case circuit breaker 15 A, 3 P, F Front

Price $777.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT2NU3015AFF000XXX

Description

Tmax Breaker Frame Size XT2N 125 Thermal Magnetic Fixed 15-400 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Series XT2 Number of Poles 3
Interrupt Rating 18 kA at 600 VAC Amperage Rating 15 A
Voltage Rating 600 V Terminal Connection F Front
Mounting Type Fixed, Plug-In Trip Range 15 - 400 A
Frame 125 A Trip Type Thermal Magnetic Fixed
Dimensions 4.13 in W x 2-3/4 in D x 5.9 in H Standards UL Listed, CSA Certified
Application Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin UPC 888614403192

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok