Abbotsford
abbxt2nu3025aff000xxx

ABB ELECTRIFICATION CANADA INC XT2NU3025AFF000XXX Tmax XT Molded Case Circuit Breaker Molded case circuit breaker 25 A, 3 P, F Front

Price $805.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT2NU3025AFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT2 - to 125A, 600V (UL) / 160A (IEC), 690V , Trip Type Thermal magnetic fixed (TMF), 3 Poles

Specifications

Brand Name ABB Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Series XT2 Number of Poles 3
Interrupt Rating 18 kA at 600 VAC Amperage Rating 25 A
Voltage Rating 600 V Terminal Connection F Front
Mounting Type Fixed, Plug-In Trip Range 25 - 400 A
Frame 125 A Trip Type Thermal Magnetic Fixed
Dimensions 4.13 in W x 2-3/4 in D x 5.9 in H Standards UL Listed, CSA Certified
Application Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin UPC 888614403215

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok