ABB ELECTRIFICATION CANADA INC XT2NU3040AFF000XXX Tmax XT Molded Case Circuit Breaker Molded case circuit breaker 40 A, 3 P, F Front
Description
Tmax Breaker Frame Size XT2N 125 Thermal Magnetic Fixed 40-400 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT2 | Number of Poles | 3 |
Interrupt Rating | 18 kA at 600 VAC | Amperage Rating | 40 A |
Voltage Rating | 600 V | Terminal Connection | F Front |
Mounting Type | Fixed, Plug-In | Trip Range | 40 - 400 A |
Frame | 125 A | Trip Type | Thermal Magnetic Fixed |
Dimensions | 4.13 in W x 2-3/4 in D x 5.9 in H | Standards | UL Listed, CSA Certified |
Application | Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin | UPC | 888614403246 |
Packages
1 - UNIT - 1 |