Abbotsford
gedsela36at0030

ABB SELA36AT0030 15-30Amp 3 Pole General Electric Spectra RMS™ SEL Molded Case Circuit Breaker Frame

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:SELA36AT0030

Description

Spectra RMS molded case circuit breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.

Specifications

Brand Name Emerson Sub Brand BuyLog™
Item Name Molded Case Circuit Breaker Type Type SEL
Number of Poles 3 Interrupt Rating 25 kA
Amperage Rating 30 A Voltage Rating 600 VAC
Terminal Connection Lug Mounting Type Bolt-On
Phase 3 Conductor Size 12-3/0 AWG Aluminum/Copper
Frame SE150 Trip Type Electronic LSI
Dimensions 3.38 in L x 4.12 in W x 6.31 in H Standards UL E11592 Listed, CSA LR40350 Certified, HACR Rated, HID Rated
Application For Electrical Distribution and Control UPC 783164227062

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok