ABB SGHA36AT0400 400Amp 600VAC 3 Pole General Electric Spectra RMS™ Molded Case Circuit Breaker
Description
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. 400A 2 POLE C/B ASM.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Molded Case Circuit Breaker | Series | SGHA |
Number of Poles | 3 | Interrupt Rating | 35 kA at 480 V |
Amperage Rating | 400 A | Voltage Rating | 600 V |
Terminal Connection | Bolt-On | Mounting Type | Panel |
Phase | 3 | Frequency Rating | 50/60 Hz |
Actuator | Pivot/Toggle | Frame | SG600 |
NEMA Rating | NEMA 1, 4, 12, 4X, 3R | Trip Type | Instantaneous/Long Time/Short Time |
Temperature Rating | 104 °F | Dimensions | 10.09 in H x 5.5 in W x 3.81 in D |
UPC | 783164211641 |
Packages
1 - UNIT - 1 |