gedsgla36at0400

ABB SGLA36AT0400 400Amp 600VAC 3 Pole General Electric Spectra RMS™ Molded Case Circuit Breaker

Availablefor Backorder
Price $2,659.51 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:SGLA36AT0400

Description

Spectra™ RMS SGL Standard moulded case/industrial circuit breaker. Frame. 400 A, 3-pole. 600 VAC system voltage. Interchangeable trip style. SG600 frame type. LSI trip function. Standard continuous current rated. Suitable for reverse feed. TCLK365 lug. Fixed long time. HACR special marking. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.

Specifications

Brand Name Emerson Sub Brand BuyLog™
Item Name Molded Case Circuit Breaker Type Type SGL
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 400 A Voltage Rating 600 VAC
Terminal Connection Lug Mounting Type Bolt-On
Phase 3 Conductor Size 500 kcmil - 2/0 AWG Aluminum, 600 kcmil - 8 AWG Aluminum
Frame SG600 Trip Type Electronic LSI
Dimensions 3.81 in L x 5-1/2 in W x 10.09 in H Standards UL E11592 Listed, CSA LR40350 Certified, HACR Rated
Application For Electrical Distribution and Control UPC 783164211658

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok