Abbotsford
gedtey270

ABB TEY270 70Amp 14kA, 48/277Vac 2-Pole GE TEY/Q-Line (Bolt-On) Lighting Panel Circuit Breaker

Price $952.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEY270

Description

Molded Case Circuit Breaker, 70 A, 277/480V AC, 2 Pole, Bolt On Panel board Mounting Style.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TEY Number of Poles 2
Interrupt Rating 65 kA Amperage Rating 70 A
Voltage Rating 120 V Terminal Connection Bolt-On, Load Lug
Trip Type Thermal Magnetic Standards cUL File No. E-11592, UL Listed
Application Various Lug-Lug Applications UPC 783164182200

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok