Abbotsford
gedtey340

ABB TEY340 40Amp 3-Pole GE TEY/Q-Line (Bolt-On) Lighting Panel Circuit Breaker

Price $854.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEY340

Description

TEY Moulded case circuit breaker for use with AE panels. 40 A, 480/277 VAC, 3-pole, 3-phase. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. Fixed instantaneous and long time. HACR special marking. 14 to 8 or 12 to 8 KCMIL wire range. The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 VAC systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make/Quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability. UL listed HACR (Heating, air-conditioning, refrigeration). UL listed for HID (high intensity discharge), all 50 A or less.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series Q-Line Number of Poles 3
Interrupt Rating 14 kA Amperage Rating 40 A
Voltage Rating 277/480 VAC Terminal Connection Load Lug
Mounting Type Bolt-On Phase 3
Conductor Size 14 - 8 kcmil Frame TEY
Trip Type Non-Interchangeable Temperature Rating 40 °C
Dimensions 3 in W x 5-1/4 in H x 3-1/16 in D UPC 783164181050

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok