ABB TED134025WL 25Amp 480VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
E150 Thermal magnetic moulded case circuit breaker. 25 A, 3-pole. 480 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL14 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking. UL listed for HID (high intensity discharge).
Specifications
Brand Name | Emerson | Item Name | Molded Case Circuit Breaker |
Type | Type TED | Number of Poles | 3 |
Interrupt Rating | 18 kA | Amperage Rating | 25 A |
Voltage Rating | 480 VAC | Terminal Connection | Line and Load Aluminum/Copper Lugs |
Frame | E150 | Trip Type | Thermal Magnetic |
Application | Electrical Distribution and Control | UPC | 783164063035 |
Packages
1 - UNIT - 1 |