gedted134020wl

ABB TED134020WL 20Amp 480VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load

Availablefor Backorder
Price $635.10 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:TED134020WL

Description

Molded case, fixed thermal magnetic. Interrupting Rating 18 Kiloampere At 240/480 Vac, 14 Kiloampere At 600 Vac, 10 Kiloampere At 500 Vdc. Terminal aluminum/copper line lug, load lug.

Specifications

Brand Name Emerson Sub Brand BuyLog™
Item Name Molded Case Circuit Breaker Type Type TED
Number of Poles 3 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 480 VAC
Terminal Connection Line and Load Side Lug Mounting Type Feed-Thru
Phase 3 Frame E150
Trip Type Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable Dimensions 3-3/8 in L x 4-1/8 in W x 6-5/16 in H
Standards UL Listed, cUL E11592 Listed, CSA LR57114 Certified, HACR Rated Application For Electrical Distribution and Control
UPC 783164063028

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok