Abbotsford
gedted134070wl

ABB TED134070WL 70Amp 480VAC 250VDC 3-Pole TED Type Thermal-Magnetic Molded-Case Circuit Breaker

Price $1,450.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TED134070WL

Description

Molded Case Circuit Breakers. Industrial circuit breakers. The TEY family of circuit breakers are 1 inch wide per pole, compact, bolt-on circuit breakers for use on grounded 480Y/277 VAC systems and are typically installed within lighting panel boards, including ABB A-Series.

Specifications

Brand Name GE Item Name Circuit Breaker
Type Type TED, Molded Case Number of Poles 3
Interrupt Rating 18 kA Amperage Rating 70 A
Voltage Rating 480 V Terminal Connection Magnetic, Line/Load Lug
Mounting Type Bolt-On Phase 3
Frequency Rating 50/60 Hz Conductor Size 4-3 AWG
Actuator Pivot/Toggle Handle Frame E150
Housing Material Plastic Trip Type Non-Interchangeable
Temperature Rating 10 - 50 °C Dimensions 4-1/8 in W x 3-3/8 in D x 6-5/16 in H
Standards UL 489 File No. E11592, CSA File No. LR57114, Federal Specification W-C-375 UPC 783164063103

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok