Abbotsford
gedted136035wl

ABB TED136035WL 35Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load

Price $1,402.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TED136035WL

Description

E150 Thermal magnetic moulded case circuit breaker. 35 A, 3-pole. 600 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041, TCAL12 and TCAL14 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking. UL listed for HID (high intensity discharge).

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TED Core E Mid Tier Number of Poles 3
Interrupt Rating 14 kA Amperage Rating 35 A
Voltage Rating 600 VAC Terminal Connection Line/Load Lug
Frame E150 Trip Type Thermal Magnetic
Temperature Rating 60/75 °C Dimensions 4-1/8 in W x 3-3/8 in D x 6-5/16 in H
Standards cUL File No. E-11592, UL Listed Application Reverse Feed Applications
UPC 783164063189

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok