Abbotsford
gedted136080wl

ABB TED136080WL 80Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load

Price $1,532.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TED136080WL

Description

Molded Case Circuit Breaker with core E family, mid tier interruption rating, 150 A frame rating, 3-pole, 600 V voltage rating, 80 A ampere rating, line and load lugs. Thermal-magnetic trip E150 line circuit breakers.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TED Core E Mid Tier Number of Poles 3
Interrupt Rating 14 kA Amperage Rating 80 A
Voltage Rating 600 V Terminal Connection Line/Load Lug
Frame E150 Trip Type Thermal Magnetic
Temperature Rating 60/75 °C Dimensions 4-1/8 in W x 3-3/8 in D x 6-5/16 in H
Standards cUL File No. E-11592, UL Listed Application Reverse Feed Applications
UPC 783164063240

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok