ABB TED136100WL 100Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Description
General Electric, E150 Line, type TED, 3 P, 3 PH, 100 A, 600 V, 18 kA at 480 V, complete with line and load side lug terminals, standard interrupting capacity, 40 °C, feed-thru, thermal magnetic, molded case circuit breakers.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | Non-Interchangeable | Number of Poles | 3 |
Interrupt Rating | 14 kA at 600 V | Amperage Rating | 100 A |
Voltage Rating | 600 VAC | Terminal Connection | Line and Load Side Lug |
Mounting Type | Bolt-On Panelboard | Phase | 3 |
Conductor Size | 12-1 AWG Aluminum, 14-3 AWG Copper | Frame | E150 |
Trip Type | Non-Interchangeable, Thermal Magnetic, Long Instantaneous | Temperature Rating | 60 - 75 °C |
Dimensions | 4-1/8 in W x 3-3/8 in D x 6-5/16 in H | Standards | UL Listed, HACR Rated, GSA Compliant, CSA Listed |
Application | Electrical Distribution and Control, Air Conditioning and Refrigeration | UPC | 783164063264 |
Packages
1 - UNIT - 1 |