Molded case circuit breakers TQB, THQB 120/240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.
Molded case circuit breakers TQB, THQB 120/240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | Standard, Internal Common Trip Bar | Series | THQB |
Number of Poles | 2 | Interrupt Rating | 10 kA at 120/240 VAC |
Amperage Rating | 30 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Box Lug | Mounting Type | Bolt-On |
Phase | 1 | Conductor Size | 14 - 8 kcmil Copper, 12 - 8 kcmil Aluminum |
Frame | Q-Line | Trip Type | Non-Interchangeable |
Dimensions | 3.28 in L x 2 in W x 2.38 in D | Standards | UL Listed, HACR Rated, GSA Compliant |
Application | For Load Centers and Lighting Panels |
1 - UNIT - 1 | 10 - UNIT - 10 |