gedthqb2140

GESCAN THQB2140 40Amp 120/240VAC 10kA 2-Pole General Electric Q-Line THQB Series Molded Case Circuit Breaker

In Stock
Price $38.87 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:THQB2140

Description

Molded case circuit breakers TQB, THQB 120/240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Standard Series THQB
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 40 A Voltage Rating 120/240 VAC
Terminal Connection Bolt-On, Lug Conductor Size 8-3 AWG (Aluminum/Copper)
Frame THQ Dimensions 3.28 in L x 2 in W x 2.38 in H
For Use With GE AQ Lighting Panels Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok