Abbotsford
gedthqc1115wl

ABB THQC1115WL 15Amp 120V, 1-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs

Price $57.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQC1115WL

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQC Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Line and Load Side Lug
Mounting Type Feed-Thru Phase 1
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminium Frame Q-Line
Trip Type Thermal Magnetic, Non-Interchangeable Dimensions 2-3/8 in L x 1 in W x 3-9/32 in H
Standards UL E11592 Listed Application For Electrical Distribution and Control
UPC 783164012484

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok