Abbotsford
gedthqc2120wl

ABB THQC2120WL 20Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs

Price $125.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQC2120WL

Description

Molded case circuit breakers TQC, THQC, THHQC 120/240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Lug load terminal terminal. Wire size 14 to 2 Awg (Copper)/12 to 2 Awg (Aluminum) load. 35 Mm Din rail mounting.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Series Q-Line Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Lug
Mounting Type 35 mm DIN Rail Trip Type Thermal Magnetic
Application For Electrical Distribution and Control UPC 783164012538

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok