Abbotsford
gedthqc32100wl

ABB THQC32100WL 100Amp 240V, 10KAIC, 3-Pole General Electric Q-Line Miniature Circuit Breaker with Lugs

Price $487.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQC32100WL

Description

Q-Line Circuit Breaker with cable-in cable-out lugs, 240 VAC internal common trip, 3-pole, 100 A rating, wire range 6 to 1/0 copper, 4 to 1/0 aluminum, 10 kA interrupting rating.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQC Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 100 A
Voltage Rating 240 VAC Terminal Connection Load Lug
Frame Q-Line Standards UL Listed
UPC 783164012842

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok