gedthql1115

GESCAN THQL1115 15Amp 120/240VAC 10kA 1 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

In Stock
Price $11.74 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:THQL1115

Description

Molded case circuit breaker with 1-pole has a voltage rating of 120/240 VAC and current rating of 15 A. It has an interrupt current rating of 10 kA at 120/240 VAC. It has fixed long time/instantaneous trip functionality. Circuit breaker features LI trip and HACR, SWD special marking. Thermal-magnetic, feeder plug-in circuit breaker features quick-make/quick-break mechanisms, common trip bars and easy to spot trip indication that ensures safety and reliability. Circuit breaker has 35 mm DIN rail mounting for easy installation. It accommodates aluminium wire of size 12 to 8 AWG and copper wire of size 14 to 8 AWG. It has tin-plated copper stabs to create reliable, permanent and corrosion-resistant connections and heat-resistant thermo set for stability and structural integrity. It measures 1 x 2-3/8 x 3-9/32 inch. Standard continuous current rated.

Specifications

Brand Name Emerson Item Name Feeder Plug-In Circuit Breaker
Type Standard, Internal Common Trip Bar Series THQL
Number of Poles 1 Interrupt Rating 10 kA at 120/240 VAC
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum
Frame Q-Line Trip Type Non-Interchangeable
Dimensions 1 in L x 1 in W x 2.37 in D Standards UL Listed, HACR Rated, GSA Compliant
Application For Residential Load Centers

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok